

TIMKEN
TIMKEN
26080-1382
TIMKEN TIMKEN
Description
26080-1382 OIL SEAL ; 560MM ID X 604MM OD X 18MM W LARGE BORE
Oil Seal; 22-3/64" Shaft Dia; 23.78" Housing Bore; 0.709" Nominal Width; Nitrile Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87-L Seal Design Code
Part #
26080-1382
BDI #
22847344
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/26080-1382/p/22847344
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.517
EAN
0053893292489
Product Group - BDI
S02250
Generic Design Code
GAR_87
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
87-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 22-3/64" Shaft Dia; 23.78" Housing Bore; 0.709" Nominal Width; Nitrile Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87-L Seal Design Code
Actual Width
0.709 Inch | 18.009 Millimeter
Shaft Diameter
22.047 Inch | 559.994 Millimeter
Nominal Width
0.709 Inch | 18.009 Millimeter
Housing Bore
23.78 Inch | 604.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh