GARLOCK
GARLOCK
26080-2134
GARLOCK GARLOCK
Description
26080-2134
14.488" Shaft Dia; 16.496" Housing Bore; 0.811" Nominal Width; Mill-Right N Lip; Solid Seal; 0.811" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87-L Seal Design Code
Part #
26080-2134
BDI #
389980
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/26080-2134/p/389980
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.415
EAN
0053893607955
Product Group - BDI
S02250
Generic Design Code
GAR_87
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
87-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
1.415
Long Description
14.488" Shaft Dia; 16.496" Housing Bore; 0.811" Nominal Width; Mill-Right N Lip; Solid Seal; 0.811" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87-L Seal Design Code
Shaft Diameter
14.488 Inch | 367.995 Millimeter
Housing Bore
16.496 Inch | 418.998 Millimeter
Nominal Width
0.811 Inch | 20.599 Millimeter
Actual Width
0.811 Inch | 20.599 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh