Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26081-2134 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-87-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5NDF8aW1hZ2UvanBlZ3xhREUzTDJnNU1pOHhNREUwTkRNNE9UZ3lORFUwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODROMTh4WDFkVFh6TXdNSGd6TURBdWFuQm58MGM5NmFjYWUyNGMyOGZhNzg5ZTNiYzhmMzFjM2M2ZDEwOTBmZjY4N2Q1ZDUxMTMzMTlkNTAzODFjYmNmODk0YQ
22838620 Oil Seals 

TIMKEN TIMKEN

26081-2134

Description

26081-2134 OIL SEAL ; NON RETURNABLE 368MM ID 419MM OD 21MM W

Oil Seal; 14.488" Shaft Dia; 16.496" Housing Bore; 0.811" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.811" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87-L Seal Design Code

Part #

26081-2134

BDI #
22838620

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.415
EAN
0053893292663
Product Group - BDI
S02250
Generic Design Code
GAR_87
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
87-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 14.488" Shaft Dia; 16.496" Housing Bore; 0.811" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.811" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 87-L Seal Design Code
Shaft Diameter
14.488 Inch | 367.995 Millimeter
Nominal Width
0.811 Inch | 20.599 Millimeter
Housing Bore
16.496 Inch | 418.998 Millimeter
Actual Width
0.811 Inch | 20.599 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh