

SKF
SKF
260X300X22 HDSA2K VD
SKF SKF
Description
CRSEAL 260X300X22 HDSA2K VD DBL LIP SEAL
260MM Shaft Dia; 300MM Housing Bore; 22MM Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDSA2K Seal Design Code
Part #
260X300X22 HDSA2K VD
BDI #
22780607
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/260X300X22-HDSA2K-VD/p/22780607
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.97
EAN
0085311530804
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2K
Lip Material
Carboxylated Nitrile | Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HDSA2K
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
260X300X22 HDSA2K VD
Weight / LBS
2.139
Long Description
260MM Shaft Dia; 300MM Housing Bore; 22MM Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDSA2K Seal Design Code
Housing Bore
11.811 Inch | 300 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Actual Width
0.866 Inch | 22 Millimeter
Shaft Diameter
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh