

SKF
SKF
2632-2800-48 HDS7 H
SKF SKF
Description
CRSEAL 2632-2800-48 HDS7 H SGL LIP SEAL
Oil Seal; 2632MM Shaft Dia; 2800MM Housing Bore; 48MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 48MM Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; HDS7 Seal Design Code
Part #
2632-2800-48 HDS7 H
BDI #
22782277
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/2632-2800-48-HDS7-H/p/22782277
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.74
EAN
7316577499677
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 2632MM Shaft Dia; 2800MM Housing Bore; 48MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 48MM Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; HDS7 Seal Design Code
Shaft Diameter
103.622 Inch | 2632 Millimeter
Housing Bore
110.236 Inch | 2800 Millimeter
Nominal Width
1.89 Inch | 48 Millimeter
Actual Width
1.89 Inch | 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh