

TIMKEN
TIMKEN
26588-9126
TIMKEN TIMKEN
Description
26588-9126 HI-PERFORMANCE SEAL ; 187MM ID X 213MM OD X 16MM W
Oil Seal; 7-3/8" Shaft Dia; 8-3/8" Housing Bore; 0.637" Nominal Width; Viton Lip; Solid Seal; 0.637" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 88 Seal Design Code
Part #
26588-9126
BDI #
22831121
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/26588-9126/p/22831121
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.39
EAN
0053893294902
Product Group - BDI
S02250
Generic Design Code
GAR_88
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
88
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 7-3/8" Shaft Dia; 8-3/8" Housing Bore; 0.637" Nominal Width; Viton Lip; Solid Seal; 0.637" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 88 Seal Design Code
Housing Bore
8.375 Inch | 212.725 Millimeter
Nominal Width
0.637 Inch | 16.18 Millimeter
Shaft Diameter
7.375 Inch | 187.325 Millimeter
Actual Width
0.637 Inch | 16.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh