

SKF
SKF
280X320X17 HDSF2 DT1
SKF SKF
Description
CRSEAL 280X320X17 HDSF2 DT1 DBL LIP SEAL
280MM Shaft Dia; 320MM Housing Bore; 17MM Nominal Width; Carboxylated Nitrile | PTFE Lip; Solid Seal; 17MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSF2 Seal Design Code
Part #
280X320X17 HDSF2 DT1
BDI #
22779467
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/280X320X17-HDSF2-DT1/p/22779467
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.93
EAN
0085311472838
Product Group - BDI
S02250
Generic Design Code
C_R_HDSF2
Lip Material
Carboxylated Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSF2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
280X320X17 HDSF2 DT1
Weight / LBS
2.045
Long Description
280MM Shaft Dia; 320MM Housing Bore; 17MM Nominal Width; Carboxylated Nitrile | PTFE Lip; Solid Seal; 17MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSF2 Seal Design Code
Shaft Diameter
11.024 Inch | 280 Millimeter
Actual Width
0.669 Inch | 17 Millimeter
Nominal Width
0.669 Inch | 17 Millimeter
Housing Bore
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh