

SKF
SKF
29381 / 2.938X5.594X1.043 HMSA97 V
SKF SKF
Description
CRSEAL 29381/ 2.938X5.594X1.043 HMSA97 V ; LIP SEAL
Lip Seal; Oil Seal; 2-15/16" Shaft Dia; 5-19/32" Housing Bore; 1.043" Nominal Width; Viton Lip; Solid Seal; 1.043" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code
Part #
29381 / 2.938X5.594X1.043 HMSA97 V
BDI #
1249456
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/29381-2-938X5-594X1-043-HMSA97-V/p/1249456
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.194
EAN
0085311380751
Product Group - BDI
S02250
Generic Design Code
SKF_HMSA97
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA97
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; Oil Seal; 2-15/16" Shaft Dia; 5-19/32" Housing Bore; 1.043" Nominal Width; Viton Lip; Solid Seal; 1.043" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code
Shaft Diameter
2.938 Inch | 74.625 Millimeter
Nominal Width
1.043 Inch | 26.492 Millimeter
Housing Bore
5.594 Inch | 142.088 Millimeter
Actual Width
1.043 Inch | 26.492 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh