SKF
SKF
2950758 / 29.5X32X1.25 HDSD7 RR
SKF SKF
Description
CRSEAL 2950758 / 29.5X32X1.25 HDSD7 RR ; DBL LIP SEAL
29-1/2" Shaft Dia; 32" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD7 Seal Design Code
Part #
2950758 / 29.5X32X1.25 HDSD7 RR
BDI #
17228997
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/2950758-29-5X32X1-25-HDSD7-RR/p/17228997
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
7.63
EAN
0085311278782
Product Group - BDI
S02250
Generic Design Code
C_R_HDSD7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSD7
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2950758
Weight / LBS
16.848
Long Description
29-1/2" Shaft Dia; 32" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD7 Seal Design Code
Nominal Width
1.25 Inch | 31.75 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Housing Bore
32 Inch | 812.8 Millimeter
Shaft Diameter
29.5 Inch | 749.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh