

SKF
SKF
30055 / 3X4.249X0.438 CRWHA1 P
SKF SKF
Description
CR 30055
3" Shaft Dia; 4.249" Housing Bore; 7/16" Nominal Width; Polyacrylate Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Part #
30055
BDI #
1414150
Details
1950.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/30055-3X4-249X0-438-CRWHA1-P/p/1414150
Your Price
Ft 1,950 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.152
Product Group - BDI
S02250
Generic Design Code
C_R_CRWHA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
30055
Weight / LBS
0.336
Long Description
3" Shaft Dia; 4.249" Housing Bore; 7/16" Nominal Width; Polyacrylate Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Shaft Diameter
3 Inch | 76.2 Millimeter
Housing Bore
4.249 Inch | 107.925 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh