

SKF
SKF
300X345X25 HDSF1 HT
SKF SKF
Description
CRSEAL 300X345X25 HDSF1 HT DBL LIP SEAL
300MM Shaft Dia; 345MM Housing Bore; 25MM Nominal Width; Hydrogenated Nitrile | PTFE Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDSF1 Seal Design Code
Part #
300X345X25 HDSF1 HT
BDI #
22780451
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/300X345X25-HDSF1-HT/p/22780451
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.69
EAN
0085311529259
Product Group - BDI
S02250
Generic Design Code
C_R_HDSF1
Lip Material
Hydrogenated Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HDSF1
Other Features
With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
300X345X25 HDSF1 HT
Weight / LBS
3.726
Long Description
300MM Shaft Dia; 345MM Housing Bore; 25MM Nominal Width; Hydrogenated Nitrile | PTFE Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDSF1 Seal Design Code
Nominal Width
0.984 Inch | 25 Millimeter
Shaft Diameter
11.811 Inch | 300 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Housing Bore
13.583 Inch | 345 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh