

SKF
SKF
300X350X24 HDS2 R
SKF SKF
Description
CRSEAL 300X350X24 HDS2 R SGL LIP SEAL
300MM Shaft Dia; 350MM Housing Bore; 24MM Nominal Width; Nitrile Lip; Solid Seal; 24MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Part #
300X350X24 HDS2 R
BDI #
22780659
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/300X350X24-HDS2-R/p/22780659
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.67
EAN
0085311532020
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
300X350X24 HDS2 R
Weight / LBS
3.682
Long Description
300MM Shaft Dia; 350MM Housing Bore; 24MM Nominal Width; Nitrile Lip; Solid Seal; 24MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.945 Inch | 24 Millimeter
Housing Bore
13.78 Inch | 350 Millimeter
Nominal Width
0.945 Inch | 24 Millimeter
Shaft Diameter
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh