

SKF
SKF
310 X 320 X 5 ECOPUR R14
SKF SKF
Description
310X320X5 ECOPUR R14 ROTARY SEAL
Oil Seal; 310MM Shaft Dia; 320MM Housing Bore; 5MM Nominal Width; H-Ecopur Lip; Solid Seal; 5MM Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Rubber Case; R14 Seal Design Code
Part #
310 X 320 X 5 ECOPUR R14
BDI #
24599147
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/310-X-320-X-5-ECOPUR-R14/p/24599147
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_R14
Lip Material
H-Ecopur
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
R14
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 310MM Shaft Dia; 320MM Housing Bore; 5MM Nominal Width; H-Ecopur Lip; Solid Seal; 5MM Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Rubber Case; R14 Seal Design Code
Nominal Width
0.197 Inch | 5 Millimeter
Shaft Diameter
12.205 Inch | 310 Millimeter
Actual Width
0.197 Inch | 5 Millimeter
Housing Bore
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh