

SKF
SKF
314X355X20 HSS5 R
SKF SKF
Description
CRSEAL 314X355X20 HSS5 R SGL LIP SEAL
314MM Shaft Dia; 355MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS5 Seal Design Code
Part #
314X355X20 HSS5 R
BDI #
22780803
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/314X355X20-HSS5-R/p/22780803
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.34
EAN
0085311536288
Product Group - BDI
S02250
Generic Design Code
C_R_HSS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS5
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
314X355X20 HSS5 R
Weight / LBS
2.954
Long Description
314MM Shaft Dia; 355MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS5 Seal Design Code
Nominal Width
0.787 Inch | 20 Millimeter
Housing Bore
13.976 Inch | 355 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Shaft Diameter
12.362 Inch | 314 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh