https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW3-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM0MXxpbWFnZS9qcGVnfGFEVmpMMmcwWWk4eE1EYzJPVFF6TXprMU1qSTROaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1Z6TmZNVjh6TURCNE16QXdMbXB3Wnd8MGU0N2QzZGNiM2EyZjMzZTYzM2E3OGE2MDg5OTRjMTI3N2YxZjAyODRlYzA1MjA1MmQ4MzE2OTMyMzNhM2M0Yw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW3-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM0MXxpbWFnZS9qcGVnfGFEVmpMMmcwWWk4eE1EYzJPVFF6TXprMU1qSTROaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1Z6TmZNVjh6TURCNE16QXdMbXB3Wnd8MGU0N2QzZGNiM2EyZjMzZTYzM2E3OGE2MDg5OTRjMTI3N2YxZjAyODRlYzA1MjA1MmQ4MzE2OTMyMzNhM2M0Yw
TIMKEN
TIMKEN
3404
TIMKEN TIMKEN
Description
3404 OIL SEAL ; 1.996" SHAFT DIAMETER 1 LIP
1.996" Shaft Dia; 2.743" Housing Bore; 0.325" Nominal Width; Silicone Lip; Solid Seal; 0.325" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 75 Seal Design Code
Part #
3404
BDI #
1337425
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/3404/p/1337425
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.027
EAN
0053893464428
Product Group - BDI
S02250
Generic Design Code
C_R_CRW3
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
75
Other Features
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3404
Weight / LBS
0.061
Long Description
1.996" Shaft Dia; 2.743" Housing Bore; 0.325" Nominal Width; Silicone Lip; Solid Seal; 0.325" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 75 Seal Design Code
Shaft Diameter
1.996 Inch | 50.698 Millimeter
Nominal Width
0.325 Inch | 8.255 Millimeter
Housing Bore
2.743 Inch | 69.672 Millimeter
Actual Width
0.325 Inch | 8.255 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

