

SKF
SKF
340X380X22 HDSA2 HD
SKF SKF
Description
CRSEAL 340X380X22 HDSA2 HD DBL LIP SEAL
340MM Shaft Dia; 380MM Housing Bore; 22MM Nominal Width; Hydrogenated Nitrile | Carboxylated Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Part #
340X380X22 HDSA2 HD
BDI #
22780753
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/340X380X22-HDSA2-HD/p/22780753
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.4
EAN
0085311534369
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2
Lip Material
Hydrogenated Nitrile | Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
340X380X22 HDSA2 HD
Weight / LBS
3.087
Long Description
340MM Shaft Dia; 380MM Housing Bore; 22MM Nominal Width; Hydrogenated Nitrile | Carboxylated Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Actual Width
0.866 Inch | 22 Millimeter
Housing Bore
14.961 Inch | 380 Millimeter
Shaft Diameter
13.386 Inch | 340 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh