

SKF
SKF
34395 / 3.441X4.196X0.711 HMA1 R
SKF SKF
Description
CRSEAL 34395 / 3.441X4.196X0.711 HMA1 R ; DBL LIP SEAL
3.441" Shaft Dia; 4.196" Housing Bore; 0.711" Nominal Width; Nitrile Lip; Solid Seal; 0.711" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA1 Seal Design Code
Part #
34395 / 3.441X4.196X0.711 HMA1 R
BDI #
22779703
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/34395-3-441X4-196X0-711-HMA1-R/p/22779703
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.072
EAN
0085311489423
Product Group - BDI
S02250
Generic Design Code
C_R_HMA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
34395
Weight / LBS
0.159
Long Description
3.441" Shaft Dia; 4.196" Housing Bore; 0.711" Nominal Width; Nitrile Lip; Solid Seal; 0.711" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA1 Seal Design Code
Actual Width
0.711 Inch | 18.059 Millimeter
Housing Bore
4.196 Inch | 106.578 Millimeter
Shaft Diameter
3.441 Inch | 87.401 Millimeter
Nominal Width
0.711 Inch | 18.059 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh