

SKF
SKF
360X390X18 HS5 H
SKF SKF
Description
CRSEAL 360X390X18 HS5 H SGL LIP SEAL
360MM Shaft Dia; 390MM Housing Bore; 18MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Part #
360X390X18 HS5 H
BDI #
17228921
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/360X390X18-HS5-H/p/17228921
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.64
EAN
0085311286602
Product Group - BDI
S02250
Generic Design Code
C_R_HS5
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
360X390X18 HS5 H
Weight / LBS
1.41
Long Description
360MM Shaft Dia; 390MM Housing Bore; 18MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Shaft Diameter
14.173 Inch | 360 Millimeter
Actual Width
0.709 Inch | 18 Millimeter
Housing Bore
15.354 Inch | 390 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh