

SKF
SKF
36337 / 3.625X4.876X0.375 CRW R
SKF SKF
Description
CRSEAL 36337 / 3.625X4.876X0.375 CRW R ; LIP SEAL
Lip Seal; 3-5/8" Shaft Dia; 4-7/8" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; CRW Seal Design Code
Part #
36337 / 3.625X4.876X0.375 CRW R
BDI #
1251520
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/36337-3-625X4-876X0-375-CRW-R/p/1251520
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.106
EAN
0085311033084
Product Group - BDI
S02250
Generic Design Code
C_R_CRW
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
CRW
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.395
Long Description
Lip Seal; 3-5/8" Shaft Dia; 4-7/8" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; CRW Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
4.876 Inch | 123.85 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh