TIMKEN
TIMKEN
370175A
TIMKEN TIMKEN
Description
370175A OIL SEAL ; 7.125" SHAFT 8.758" OD 0.605" WD
7-1/4" Shaft Dia; 8.758" Housing Bore; 0.605" Nominal Width; Nitrile Lip; Solid Seal; 0.605" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 6 Seal Design Code
Part #
370175A
BDI #
1338385
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/370175A/p/1338385
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.609
EAN
0053893525730
Product Group - BDI
S02250
Generic Design Code
NAT_6
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
6
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
370175A
Weight / LBS
1.341
Long Description
7-1/4" Shaft Dia; 8.758" Housing Bore; 0.605" Nominal Width; Nitrile Lip; Solid Seal; 0.605" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 6 Seal Design Code
Shaft Diameter
7.25 Inch | 184.15 Millimeter
Housing Bore
8.758 Inch | 222.453 Millimeter
Actual Width
0.605 Inch | 15.367 Millimeter
Nominal Width
0.605 Inch | 15.367 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh