

SKF
SKF
410X460X25 HS6 V
SKF SKF
Description
CRSEAL 410X460X25 HS6 V SGL LIP SEAL
410MM Shaft Dia; 460MM Housing Bore; 25MM Nominal Width; Viton Lip; Split Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Part #
410X460X25 HS6 V
BDI #
22780571
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/410X460X25-HS6-V/p/22780571
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.25
EAN
0085311530378
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
410X460X25 HS6 V
Weight / LBS
2.756
Long Description
410MM Shaft Dia; 460MM Housing Bore; 25MM Nominal Width; Viton Lip; Split Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Actual Width
0.984 Inch | 25 Millimeter
Housing Bore
18.11 Inch | 460 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Shaft Diameter
16.142 Inch | 410 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh