SKF
SKF
420X460X22.23 HDSC1 VD
SKF SKF
Description
CRSEAL 420X460X22.23 HDSC1 VD LIP SEAL
420MM Shaft Dia; 460MM Housing Bore; 22.23MM Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 22.23MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSC1 Seal Design Code
Part #
420X460X22.23 HDSC1 VD
BDI #
22778782
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/420X460X22-23-HDSC1-VD/p/22778782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4
EAN
0085311307833
Product Group - BDI
S02250
Generic Design Code
C_R_HDSC1
Lip Material
Carboxylated Nitrile | Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSC1
Other Features
With Inner Case | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
420X460X22.23 HDSC1 VD
Weight / LBS
8.823
Long Description
420MM Shaft Dia; 460MM Housing Bore; 22.23MM Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 22.23MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSC1 Seal Design Code
Housing Bore
18.11 Inch | 460 Millimeter
Nominal Width
0.875 Inch | 22.23 Millimeter
Actual Width
0.875 Inch | 22.23 Millimeter
Shaft Diameter
16.535 Inch | 420 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh