

TIMKEN
TIMKEN
446927VGRBULK
TIMKEN TIMKEN
Description
446927VGRBULK OIL SEAL ; NON RETURNABLE SMALL BORE INCH
Oil Seals; 3-1/2" Shaft Dia; 4-1/8" Housing Bore; 1/4" Nominal Width; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 44 Seal Design Code
Part #
446927VGRBULK
BDI #
1343121
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/446927VGRBULK/p/1343121
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.041
EAN
0053893540184
Product Group - BDI
S02250
Generic Design Code
TIM_44
Lip Material
Not Available
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
44
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
446927VGRBULK
Long Description
Oil Seals; 3-1/2" Shaft Dia; 4-1/8" Housing Bore; 1/4" Nominal Width; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 44 Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
4.125 Inch | 104.775 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh