

TIMKEN
TIMKEN
455205RRRBULK
TIMKEN TIMKEN
Description
455205RRRBULK OIL SEAL ; NON RETURNABLE SMALL BORE INCH
Oil Seals; 4-1/4" Shaft Dia; 5.999" Housing Bore; 5/8" Nominal Width; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
Part #
455205RRRBULK
BDI #
1343538
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/455205RRRBULK/p/1343538
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.315
EAN
0053893546070
Product Group - BDI
S02250
Generic Design Code
TIM_45
Lip Material
Not Available
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
45
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
455205RRRBULK
Long Description
Oil Seals; 4-1/4" Shaft Dia; 5.999" Housing Bore; 5/8" Nominal Width; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
4.25 Inch | 107.95 Millimeter
Housing Bore
5.999 Inch | 152.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh