

SKF
SKF
460X510X22 HDSF2 VT
SKF SKF
Description
CRSEAL 460X510X22 HDSF2 VT DBL LIP SEAL
460MM Shaft Dia; 510MM Housing Bore; 22MM Nominal Width; PTFE | Viton Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSF2 Seal Design Code
Part #
460X510X22 HDSF2 VT
BDI #
22780335
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/460X510X22-HDSF2-VT/p/22780335
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.53
EAN
0085311522748
Product Group - BDI
S02250
Generic Design Code
C_R_HDSF2
Lip Material
PTFE | Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSF2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
460X510X22 HDSF2 VT
Weight / LBS
5.578
Long Description
460MM Shaft Dia; 510MM Housing Bore; 22MM Nominal Width; PTFE | Viton Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSF2 Seal Design Code
Actual Width
0.866 Inch | 22 Millimeter
Housing Bore
20.079 Inch | 510 Millimeter
Shaft Diameter
18.11 Inch | 460 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh