Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

470X520X20.7 HS4 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS4-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MTd8aW1hZ2UvanBlZ3xhR1JrTDJoaU1pODRPVFkwT1RJNE16QTNNak13TG1wd1p3fDhiNGFiZTc5MWQ0OWQzNDMyYmQzZDc4MTRhZjgyOTIxYTg2ZTlkZTk0NzdkMGIxYTIxN2VlYTdjZjJlYjcyNGI
1252958 Oil Seals 

SKF SKF

470X520X20.7 HS4 R

Description

CRSEAL 470X520X20.7 HS4 R SGL LIP SEAL

470MM Shaft Dia; 520MM Housing Bore; 20.7MM Nominal Width; Nitrile Lip; Solid Seal; 20.7MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS4 Seal Design Code

Part #

470X520X20.7 HS4 R

BDI #
1252958

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.7
EAN
0085311193092
Product Group - BDI
S02250
Generic Design Code
C_R_HS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS4
Other Features
Large
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
470X520X20.7 HS4 R
Weight / LBS
3.754
Long Description
470MM Shaft Dia; 520MM Housing Bore; 20.7MM Nominal Width; Nitrile Lip; Solid Seal; 20.7MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS4 Seal Design Code
Nominal Width
0.815 Inch | 20.7 Millimeter
Shaft Diameter
18.504 Inch | 470 Millimeter
Housing Bore
20.472 Inch | 520 Millimeter
Actual Width
0.815 Inch | 20.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh