

SKF
SKF
504267 / 1.375X1.874X0.281 SC R
SKF SKF
Description
CRSEAL 504267 / 1.375X1.874X0.281 SC R ; SINGLE LIP WIPER SEAL
Lip Seal; 1-3/8" Shaft Dia; 1.874" Housing Bore; 9/32" Nominal Width; Nitrile Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; SC Seal Design Code
Part #
504267 / 1.375X1.874X0.281 SC R
BDI #
1253271
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/504267-1-375X1-874X0-281-SC-R/p/1253271
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.036
EAN
0085311048125
Product Group - BDI
S02250
Generic Design Code
C_R_SC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
SC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
504267
Weight / LBS
0.079
Long Description
Lip Seal; 1-3/8" Shaft Dia; 1.874" Housing Bore; 9/32" Nominal Width; Nitrile Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; SC Seal Design Code
Housing Bore
1.874 Inch | 47.6 Millimeter
Nominal Width
0.281 Inch | 7.137 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Actual Width
0.281 Inch | 7.137 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh