TIMKEN
TIMKEN
5210
TIMKEN TIMKEN
Description
5210
33MM Shaft Dia; 89.9MM Housing Bore; 40MM Nominal Width; Polyacrylate Lip; Solid Seal; 40MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; 35 Seal Design Code
Part #
5210
BDI #
1345817
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/5210/p/1345817
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.086
EAN
0053893465814
Product Group - BDI
S02250
Generic Design Code
C_R_HMS5
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
35
Other Features
Bonded | General Purpose | Without Inner Case | With Installation Sleeve
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5210
Weight / LBS
0.189
Long Description
33MM Shaft Dia; 89.9MM Housing Bore; 40MM Nominal Width; Polyacrylate Lip; Solid Seal; 40MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; 35 Seal Design Code
Nominal Width
1.575 Inch | 40 Millimeter
Actual Width
1.575 Inch | 40 Millimeter
Housing Bore
3.539 Inch | 89.9 Millimeter
Shaft Diameter
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh