SKF
SKF
534260
SKF SKF
Description
CRSEAL 534260 DBL LIP SEAL
4-1/4" Shaft Dia; 5.256" Housing Bore; 3/8" Nominal Width; PTFE | Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSAT1 Seal Design Code
Part #
534260
BDI #
21481727
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/534260/p/21481727
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.11
EAN
0085311450621
Product Group - BDI
S02234
Generic Design Code
C_R_HMSAT1
Lip Material
PTFE | Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSAT1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
534260
Weight / LBS
0.243
Long Description
4-1/4" Shaft Dia; 5.256" Housing Bore; 3/8" Nominal Width; PTFE | Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSAT1 Seal Design Code
Shaft Diameter
4.25 Inch | 107.95 Millimeter
Housing Bore
5.256 Inch | 133.502 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh