

SKF
SKF
550X600X25 HS6 R
SKF SKF
Description
CRSEAL 550X600X25 HS6 R SGL LIP SEAL
550MM Shaft Dia; 600MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Split Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Part #
550X600X25 HS6 R
BDI #
22780319
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/550X600X25-HS6-R/p/22780319
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.84
EAN
0085311522076
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
550X600X25 HS6 R
Weight / LBS
4.057
Long Description
550MM Shaft Dia; 600MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Split Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Nominal Width
0.984 Inch | 25 Millimeter
Housing Bore
23.622 Inch | 600 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Shaft Diameter
21.654 Inch | 550 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh