

SKF
SKF
556395 / 73.171X75.671X0.925 HS8 H
SKF SKF
Description
CRSEAL 556395/ 73.171X75.671X0.925 HS8 H ; SGL LIP SEAL
73.171" Shaft Dia; 75.671" Housing Bore; 0.925" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 0.925" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Part #
556395 / 73.171X75.671X0.925 HS8 H
BDI #
22779257
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/556395-73-171X75-671X0-925-HS8-H/p/22779257
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
8.24
EAN
0085311462754
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
556395
Weight / LBS
18.181
Long Description
73.171" Shaft Dia; 75.671" Housing Bore; 0.925" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 0.925" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
75.671 Inch | 1922.043 Millimeter
Actual Width
0.925 Inch | 23.495 Millimeter
Shaft Diameter
73.171 Inch | 1858.543 Millimeter
Nominal Width
0.925 Inch | 23.495 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh