

SKF
SKF
557640 / 86.496X89.37X0.944 HAS-SPL D
SKF SKF
Description
557640 / 86.496X89.37X0.944 HAS-SPL D ; POR NON-RETURNABLE CRSEAL LIP SEAL
86.496" Shaft Dia; 89.37" Housing Bore; 0.944" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.944" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; HSA-SPL Seal Design Code
Part #
557640 / 86.496X89.37X0.944 HAS-SPL D
BDI #
22779917
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/557640-86-496X89-37X0-944-HAS-SPL-D/p/22779917
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
10.12
EAN
0085311496575
Product Group - BDI
S02250
Generic Design Code
C_R_HSA-SPL
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
HSA-SPL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
557640
Weight / LBS
22.337
Long Description
86.496" Shaft Dia; 89.37" Housing Bore; 0.944" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.944" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; HSA-SPL Seal Design Code
Housing Bore
89.37 Inch | 2269.998 Millimeter
Nominal Width
0.944 Inch | 23.978 Millimeter
Actual Width
0.944 Inch | 23.978 Millimeter
Shaft Diameter
86.496 Inch | 2196.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh