

SKF
SKF
570X620X22 HDS7L4 R
SKF SKF
Description
CRSEAL 570X620X22 HDS7L4 R LIP SEAL ; LARGE DIAMETER
570MM Shaft Dia; 620MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HDS7L4 Seal Design Code
Part #
570X620X22 HDS7L4 R
BDI #
22782110
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/570X620X22-HDS7L4-R/p/22782110
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.05
EAN
7316576815775
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7L4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HDS7L4
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
570X620X22 HDS7L4 R
Weight / LBS
6.724
Long Description
570MM Shaft Dia; 620MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HDS7L4 Seal Design Code
Housing Bore
24.409 Inch | 620 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Shaft Diameter
22.441 Inch | 570 Millimeter
Actual Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh