

SKF
SKF
597393 / 41.5X43.56X0.825 HS8C R
SKF SKF
Description
CRSEAL 597393 / 41.5X43.56X0.825 HS8C R ; LIP SEAL
41-1/2" Shaft Dia; 43.566" Housing Bore; 0.825" Nominal Width; Nitrile Lip; Split Seal; 0.825" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; HS8C Seal Design Code
Part #
597393 / 41.5X43.56X0.825 HS8C R
BDI #
22779051
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/597393-41-5X43-56X0-825-HS8C-R/p/22779051
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.44
EAN
0085311450645
Product Group - BDI
S02250
Generic Design Code
C_R_HS8C
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
HS8C
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
597393
Weight / LBS
7.593
Long Description
41-1/2" Shaft Dia; 43.566" Housing Bore; 0.825" Nominal Width; Nitrile Lip; Split Seal; 0.825" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; HS8C Seal Design Code
Shaft Diameter
41.5 Inch | 1054.1 Millimeter
Actual Width
0.825 Inch | 20.955 Millimeter
Nominal Width
0.825 Inch | 20.955 Millimeter
Housing Bore
43.566 Inch | 1106.576 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh