

SKF
SKF
60X90X8 HMSA10 RG
SKF SKF
Description
CRSEAL 60X90X8 HMSA10 RG DBL LIP SEAL
Lip Seal; 60MM Shaft Dia; 90MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
Part #
60X90X8 HMSA10 RG
BDI #
1258028
Details
1093.5
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/60X90X8-HMSA10-RG/p/1258028
Your Price
Ft 1,094 / each
Ft 2,025 / each BDIExpress
Ft 2,025 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.053
EAN
7316572552506
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA10
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA10
Other Features
Small
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.12
Long Description
Lip Seal; 60MM Shaft Dia; 90MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
Actual Width
0.315 Inch | 8 Millimeter
Shaft Diameter
2.362 Inch | 60 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Housing Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh