JOHNS MANVILLE
JOHNS MANVILLE
625-813-94EVBN
JOHNS MANVILLE JOHNS MANVILLE
Description
625-813-94EVBN
5/8" Shaft Dia; 13/16" Housing Bore; 3/32" Nominal Width; Nitrile Lip; Solid Seal; 3/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VB Seal Design Code
Part #
625-813-94EVBN
BDI #
19062732
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/625-813-94EVBN/p/19062732
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.001
EAN
0827834403599
Product Group - BDI
S02250
Generic Design Code
J/M_VB
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VB
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
625-813-94EVBN
Long Description
5/8" Shaft Dia; 13/16" Housing Bore; 3/32" Nominal Width; Nitrile Lip; Solid Seal; 3/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VB Seal Design Code
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Width
0.094 Inch | 2.388 Millimeter
Housing Bore
0.813 Inch | 20.65 Millimeter
Actual Width
0.094 Inch | 2.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh