SKF
SKF
6295 / 0.63X1.757X0.554 HM-SPL R
SKF SKF
Description
CRSEAL 6295 / 0.63X1.757X0.554 HM-SPL R ; LIP SEAL
Lip Seal; 0.63" Shaft Dia; 1.757" Housing Bore; 0.554" Nominal Width; Nitrile Lip; Solid Seal; 0.554" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HM-SPL Seal Design Code
Part #
6295 / 0.63X1.757X0.554 HM-SPL R
BDI #
1259709
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/6295-0-63X1-757X0-554-HM-SPL-R/p/1259709
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311298957
Product Group - BDI
S02250
Generic Design Code
C_R_HM-SPL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HM-SPL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6295
Weight / LBS
0.038
Long Description
Lip Seal; 0.63" Shaft Dia; 1.757" Housing Bore; 0.554" Nominal Width; Nitrile Lip; Solid Seal; 0.554" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HM-SPL Seal Design Code
Shaft Diameter
0.63 Inch | 16.002 Millimeter
Nominal Width
0.554 Inch | 14.072 Millimeter
Housing Bore
1.757 Inch | 44.628 Millimeter
Actual Width
0.554 Inch | 14.072 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh