

SKF
SKF
63796 / 6.375X8.120X1.265 HDDF1 R
SKF SKF
Description
CRSEAL 63796 / 6.375X8.120X1.265 HDDF1 R ; DBL LIP SEAL
Lip Seal; 6-3/8" Shaft Dia; 8.12" Housing Bore; 1.265" Nominal Width; Nitrile Lip; Solid Seal; 1.265" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HDDF1 Seal Design Code
Part #
63796 / 6.375X8.120X1.265 HDDF1 R
BDI #
1262034
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/63796-6-375X8-120X1-265-HDDF1-R/p/1262034
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.34
EAN
0085311087117
Product Group - BDI
S02250
Generic Design Code
C_R_HDDF1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDDF1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
63796
Long Description
Lip Seal; 6-3/8" Shaft Dia; 8.12" Housing Bore; 1.265" Nominal Width; Nitrile Lip; Solid Seal; 1.265" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HDDF1 Seal Design Code
Housing Bore
8.12 Inch | 206.248 Millimeter
Shaft Diameter
6.375 Inch | 161.925 Millimeter
Actual Width
1.265 Inch | 32.131 Millimeter
Nominal Width
1.265 Inch | 32.131 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh