

SKF
SKF
65X80X8 HMSA10 RG
SKF SKF
Description
CRSEAL 65X80X8 HMSA10 RG DBL LIP SEAL ; 2.559MM SHAFT DIA 80MM HOUSING BORE
Lip Seal; 65MM Shaft Dia; 80MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
Part #
CR 65X80X8 HMSA10 RG
BDI #
1415035
Details
939.06
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/65X80X8-HMSA10-RG/p/1415035
Your Price
Ft 939 / each
Ft 1,739 / each BDIExpress
Ft 1,739 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
7316572552209
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA10
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA10
Other Features
Small
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.077
Long Description
Lip Seal; 65MM Shaft Dia; 80MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
Nominal Width
0.315 Inch | 8 Millimeter
Shaft Diameter
2.559 Inch | 65 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Housing Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh