TIMKEN
TIMKEN
700RSS
TIMKEN TIMKEN
Description
700RSS
177.8MM Shaft Dia; Nitrile Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; RSS Seal Design Code
Part #
101714103
BDI #
20347677
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/700RSS/p/20347677
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.12
EAN
0013992022172
Product Group - BDI
S02250
Generic Design Code
TIM_RSS
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
RSS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
177.8MM Shaft Dia; Nitrile Lip; Split Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; RSS Seal Design Code
Shaft Diameter
7 Inch | 177.8 Millimeter
Housing Bore
0 Inch | 0 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh