

SKF
SKF
7032-7200-32 HS8 R
SKF SKF
Description
CRSEAL 7032-7200-32 HS8 R SGL LIP SEAL
1790.7MM Shaft Dia; 1828.8MM Housing Bore; 12.7MM Nominal Width; Nitrile Lip; Split Seal; 12.7MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Part #
7032-7200-32 HS8 R
BDI #
22782108
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/7032-7200-32-HS8-R/p/22782108
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.95
EAN
7316576802621
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
7032-7200-32 HS8 R
Weight / LBS
8.73
Long Description
1790.7MM Shaft Dia; 1828.8MM Housing Bore; 12.7MM Nominal Width; Nitrile Lip; Split Seal; 12.7MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
70.5 Inch | 1790.7 Millimeter
Housing Bore
72 Inch | 1828.8 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh