Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

74X90X10 TC https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TC-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NzN8aW1hZ2UvanBlZ3xhR1ZpTDJoaFppOHhNRFF3TkRJMU5EazNNems0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVVRMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58YTM2NTdjMzc1YWJmNmMzZTkzY2EwNjRjNmEzOGFiZjk0NzdmYTQ2ZDEyN2Y4MjFjZjlhODA3OWVhMDk3MTE2OA
1460841 Oil Seals 

NAK SEAL NAK SEAL

74X90X10 TC

Description

SIM 74X90X10 TC

74MM Shaft Dia; 90MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC Seal Design Code

Part #

74X90X10 TC

BDI #
1460841

Details

298.2 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 298 / each BDIExpress
QTY

Inventory

Total: 7

Category
Brand
Manufacturer Name
NAK SEAL
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02232
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
74MM Shaft Dia; 90MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC Seal Design Code
Housing Bore
3.543 Inch | 90 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Shaft Diameter
2.913 Inch | 74 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh