

DICHTOMATIK
DICHTOMATIK
80X95X4VC
DICHTOMATIK DICHTOMATIK
Description
80X95X4VC LIP SHAFT SEAL ; MTO NITRILE SGL RUBBERIZED
80MM Shaft Dia; 95MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VC Seal Design Code
Part #
80X95X4VC
BDI #
890361
Details
274.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/80X95X4VC/p/890361
Your Price
Ft 274 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.072
Product Group - BDI
S02250
Generic Design Code
TSM_VC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
80X95X4VC
Weight / LBS
0.16
Long Description
80MM Shaft Dia; 95MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VC Seal Design Code
Shaft Diameter
3.15 Inch | 80 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter
Housing Bore
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh