Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg A03-P 65X75 PU/METAL
15062539 Oil Seals 

SKF SKF

A03-P 65X75 PU/METAL

Description

SKF A03-P 65X75 PU/METAL

65MM Shaft Dia; 75MM Housing Bore; Ecopur Lip; Solid Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; A03-P Seal Design Code

Part #

A03-P 65X75 PU/METAL

BDI #
15062539

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_A03-P
Lip Material
Ecopur
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
A03-P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
A03-P 65X75 PU/METAL ZGARNIACZ
Long Description
65MM Shaft Dia; 75MM Housing Bore; Ecopur Lip; Solid Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; A03-P Seal Design Code
Nominal Width
0 Inch | 0 Millimeter
Housing Bore
2.953 Inch | 75 Millimeter
Shaft Diameter
2.559 Inch | 65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh