

SKF
SKF
BRS-3 / 2.43X3.005X0.78 HMA9 R
SKF SKF
Description
CRSEAL BRS-3 / 2.43X3.005X0.78 HMA9 R ; SGL LIP SEAL
Oil Seal; 2.43" Shaft Dia; 3.005" Housing Bore; 0.78" Nominal Width; Nitrile Lip; Solid Seal; 0.78" Actual Width; No Spring Loaded; 3 Sealing Lips; None Lip Retainer; Steel Case; HMA9 Seal Design Code
Part #
BRS-3 / 2.43X3.005X0.78 HMA9 R
BDI #
22778774
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/BRS-3-2-43X3-005X0-78-HMA9-R/p/22778774
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.042
EAN
0031508391970
Product Group - BDI
S02250
Generic Design Code
C_R_HMA9
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA9
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Oil Seal; 2.43" Shaft Dia; 3.005" Housing Bore; 0.78" Nominal Width; Nitrile Lip; Solid Seal; 0.78" Actual Width; No Spring Loaded; 3 Sealing Lips; None Lip Retainer; Steel Case; HMA9 Seal Design Code
Housing Bore
3.005 Inch | 76.327 Millimeter
Actual Width
0.78 Inch | 19.812 Millimeter
Shaft Diameter
2.43 Inch | 61.722 Millimeter
Nominal Width
0.78 Inch | 19.812 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh