Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G19X27X4 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-INA-G-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTd8aW1hZ2UvanBlZ3xhRGsyTDJneE1DOHhNREk1TXpRNE9ESTROemMzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBsT1FWOUhYekZmVGxOZk16QXdlRE13TUM1cWNHY3wzYjI5MGRiMTIyNzk3MTk1NzlhN2I0NjQyZmM1ZTRiYzgyMTcxYzQ2OGNhYThhN2ZmNjJiOGM2Njk2YWRkY2Rk
1411502 Oil Seals 

INA INA

G19X27X4

Description

G 19X27X4 ; G 19X27X4 INA

Lip Seal; 19MM Shaft Dia; 27MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code

Part #

0075004080000

BDI #
1411502

Details

77.7 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 78 / each BDIExpress
QTY

Inventory

Total: 3

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.003
EAN
4054364119959
Product Group - BDI
S02250
Generic Design Code
INA_G
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
G
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
G19X27X4-B
Weight / LBS
0.0176
Long Description
Lip Seal; 19MM Shaft Dia; 27MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
Shaft Diameter
0.748 Inch | 19 Millimeter
Housing Bore
1.063 Inch | 27 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter
Actual Width
0.157 Inch | 4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh