Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GH 60X49X4.2-AD1 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-GH-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NTZ8aW1hZ2UvanBlZ3xhREUyTDJnM01DOHhNREE1TURBMU9USXpOVE0xT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUhTRjh4WDA1VFh6TXdNSGd6TURBdWFuQm58OTBmYzJkZjFlOTAzZjcyZTE3OTUxZmMxYTJiMWRiMDQ5YjQwNzRjYmQyNmVmNmNhODg5MWU5YmE1NDUwMTZiMw
1293737 Oil Seals 

SKF SKF

GH 60X49X4.2-AD1

Description

SKF GH 60X49X4.2-AD1

49MM Shaft Dia; 60MM Housing Bore; 4.2MM Nominal Width; PTFE Lip; Solid Seal; 4.2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; GH Seal Design Code

Part #

GH 60X49X4.2-AD1

BDI #
1293737

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_GH
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
GH
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
49MM Shaft Dia; 60MM Housing Bore; 4.2MM Nominal Width; PTFE Lip; Solid Seal; 4.2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; GH Seal Design Code
Shaft Diameter
1.929 Inch | 49 Millimeter
Nominal Width
0.165 Inch | 4.2 Millimeter
Housing Bore
2.362 Inch | 60 Millimeter
Actual Width
0.165 Inch | 4.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh