

SKF
SKF
HDL-3055-R / 33.858X36.22X0.984 HDL R
SKF SKF
Description
HDL-3055-R / 33.858X36.22X0.984 HDL R ; POR NON-RETURNABLE CRSEAL SGL LIP SEAL
33.858" Shaft Dia; 36.22" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; HDL Seal Design Code
Part #
HDL-3055-R / 33.858X36.22X0.984 HDL R
BDI #
22778816
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/HDL-3055-R-33-858X36-22X0-984-HDL-R/p/22778816
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.75
EAN
0085311379175
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
HDL
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
HDL-3055-R
Weight / LBS
3.86
Long Description
33.858" Shaft Dia; 36.22" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; HDL Seal Design Code
Nominal Width
0.984 Inch | 24.994 Millimeter
Housing Bore
36.22 Inch | 919.988 Millimeter
Shaft Diameter
33.858 Inch | 859.993 Millimeter
Actual Width
0.984 Inch | 24.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh