

SKF
SKF
HDL-4475PL-V / 44X46.5X0.875 HDL-SPL V
SKF SKF
Description
HDL-4475PL-V / 44X46.5X0.875 HDL-SPL V ; POR NON-RETURNABLE CRSEAL LIP SEAL
44" Shaft Dia; 46-1/2" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; HDL Seal Design Code
Part #
HDL-4475PL-V / 44X46.5X0.875 HDL-SPL V
BDI #
22779945
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/HDL-4475PL-V-44X46-5X0-875-HDL-SPL-V/p/22779945
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
6.32
EAN
0085311496933
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
HDL
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
HDL-4475PL-V
Weight / LBS
13.95
Long Description
44" Shaft Dia; 46-1/2" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; HDL Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
44 Inch | 1117.6 Millimeter
Housing Bore
46.5 Inch | 1181.1 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh