SKF
SKF
K06-P 100X124.8X13
SKF SKF
Description
SKF K06-P 100X124.8X13
100MM Shaft Dia; 124.8MM Housing Bore; 13MM Nominal Width; H-Ecopur Lip; Solid Seal; 13MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; K06-P Seal Design Code
Part #
K06-P 100X124.8X13
BDI #
15043913
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/K06-P-100X124-8X13/p/15043913
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_K06-P
Lip Material
H-Ecopur
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
K06-P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
K06-P 100X124.8X13
Long Description
100MM Shaft Dia; 124.8MM Housing Bore; 13MM Nominal Width; H-Ecopur Lip; Solid Seal; 13MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; K06-P Seal Design Code
Shaft Diameter
3.937 Inch | 100 Millimeter
Housing Bore
4.913 Inch | 124.8 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh